Zoro Homepage

Drill Bushing, Type P, Drill Size 2.8mm

  • Mfr # P168DL

  • Zoro # G1834108


product price: $8.95
/ea

Key Features

Outside Dia.
1/4 in
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Drill Size
2.80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P168DL
Zoro #
G1834108
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/4 in
Drill Size
2.80 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
2.80 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Size - Decimal
#42 - 0.0935

Details

Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Measurement System
Metric
Bushing Head Type
Headless
Head Material
High Speed Steel
Finish
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Head Type
No
Decimal Equivalent
0.1102
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.