Zoro Homepage

Drill Bushing, Type P, Drill Size 29/32 In

  • Mfr # P8828OC

  • Zoro # G9734724


product price: $14.19
/ea

Key Features

Decimal Equivalent
0.9062
Head Material
High Speed Steel
Size- Decimal
29/32" (0.9062)
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8828OC
Zoro #
G9734724
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
29/32" (0.9062)
Overall Length
1 3/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Inside Dia.
29/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 3/8 in
Drill Size
29/32 in
Size - Decimal
8.50mm - 0.3346

Details

Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.9062
Head Material
High Speed Steel
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headless
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.