Drill Bushing, Type P, Drill Size 29/32 In
Mfr # P8834OC
Zoro # G6274651
product price: $16.39
/eaKey Features
Decimal Equivalent
0.9062
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Measurement System
Fractional Inch
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8834OC
Zoro #
G6274651
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
29/32 in
Outside Dia.
1 3/8 in
Inside Dia.
29/32 in
Size- Decimal
29/32" (0.9062)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
2 1/8 in
Size - Decimal
29/32" - 0.9062
Details
Decimal Equivalent
0.9062
Measurement System
Fractional Inch
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.