Zoro Homepage

Drill Bushing, Type P, Drill Size 29/32 In

  • Mfr # P8848OC

  • Zoro # G6275017


product price: $26.89
/ea

Key Features

Outside Dia.
1 3/8 in
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Inside Dia.
29/32 in
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8848OC
Zoro #
G6275017
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/8 in
Inside Dia.
29/32 in
Overall Length
3 in
Size- Decimal
29/32" (0.9062)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
29/32 in
Size - Decimal
#23 - 0.1540

Details

Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Decimal Equivalent
0.9062
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.