Zoro Homepage

Drill Bushing, Type P, Drill Size 29/32 In

  • Mfr # PT8010OC

  • Zoro # G3080966


product price: $9.89
/ea

Key Features

Head Material
High Speed Steel
Drill Size
29/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Hardness
Rc 62-64
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8010OC
Zoro #
G3080966
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
29/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 1/4 in
Size- Decimal
29/32" (0.9062)
Inside Dia.
29/32 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Overall Length
5/8 in
Size - Decimal
1-21/64 in - 1.3281

Details

Head Material
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.9062
Material
52100 Thru Hardened
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.