Zoro Homepage

Drill Bushing, Type P, Drill Size 29/32 In

  • Mfr # PT8024OC

  • Zoro # G9740534


product price: $12.59
/ea

Key Features

Hardness
Rc 62-64
Decimal Equivalent
0.9062
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8024OC
Zoro #
G9740534
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
29/32" (0.9062)
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Drill Size
29/32 in
Overall Length
1 1/2 in
Outside Dia.
1 1/4 in
Inside Dia.
29/32 in
Size - Decimal
29/32" - 0.9062

Details

Hardness
Rc 62-64
Decimal Equivalent
0.9062
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.