Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 29/32 In

  • Mfr # PT8824OC

  • Zoro # G9740455


product price: $12.99
/ea

Key Features

Drill Bushing Wall Type
Thin Wall
Outside Dia.
1 3/8 in
Decimal Equivalent
0.9062
Head Material
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT8824OC
Zoro #
G9740455
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/8 in
Overall Length
1 1/2 in
Size- Decimal
29/32" (0.9062)
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Inside Dia.
29/32 in
Drill Size
29/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-23/64 in - 1.3594

Details

Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.9062
Head Material
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.