Zoro Homepage

Drill Bushing, Type P, Drill Size 2.95mm

  • Mfr # P166DR

  • Zoro # G3061926


product price: $8.65
/ea

Key Features

Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
2.95 mm
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P166DR
Zoro #
G3061926
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
2.95 mm
Inside Dia.
2.95 mm
Outside Dia.
1/4 in
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
5/8 in - 0.6250

Details

Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Measurement System
Metric
Head Type
No
Decimal Equivalent
0.1161
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.95 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.