Drill Bushing, Type P, Drill Size 2.95mm
Mfr # PT1610DR
Zoro # G3081885
product price: $8.89
/eaKey Features
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Overall Length
5/8 in
Inside Dia.
2.95 mm
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT1610DR
Zoro #
G3081885
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/8 in
Inside Dia.
2.95 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
1/4 in
Drill Size
2.95 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-13/32 in - 1.4062
Details
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Measurement System
Metric
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Type
No
Decimal Equivalent
0.1161
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 2.95 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.