Drill Bushing, Type P, Drill Size 29/64 In
Mfr # P4816KV
Zoro # G3061366
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4816KV
Zoro #
G3061366
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
29/64" (0.4531)
Drill Size
29/64 in
Overall Length
1 in
Inside Dia.
29/64 in
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
55/64 in - 0.8594
Details
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.4531
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Measurement System
Fractional Inch
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.