Zoro Homepage

Drill Bushing, Type P, Drill Size 29/64 In

  • Mfr # P4828KV

  • Zoro # G3060745


product price: $9.99
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Inside Dia.
29/64 in
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4828KV
Zoro #
G3060745
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
29/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
1 3/4 in
Size- Decimal
29/64" (0.4531)
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
29/64 in
Size - Decimal
6.00mm - 0.2362

Details

Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Decimal Equivalent
0.4531
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 29/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.