Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 29/64 In

  • Mfr # PT4810KV

  • Zoro # G3092391


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Inside Dia.
29/64 in
Outside Dia.
3/4 in
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Size- Decimal
29/64" (0.4531)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT4810KV
Zoro #
G3092391
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
29/64 in
Outside Dia.
3/4 in
Size- Decimal
29/64" (0.4531)
Drill Size
29/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#31 - 0.1200

Details

Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.4531
Finish
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 29/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.