Drill Bushing, Type P, Drill Size No 3
- Mfr # P2616GM
- Zoro # G3088550
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2616GM
- Zoro #
- G3088550
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headless
- Bushing Type
- Headless Press Fit
- Decimal Equivalent
- 0.2130
- Item
- Press-Fit Drill Bushing (P)
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Wire
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 1 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- #3
- Drill Size
- #3
- Outside Dia.
- 13/32 in
- Size- Decimal
- #3 (0.2130)
- Size - Decimal
- #50 - 0.0700
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.