Drill Bit, 1/4", 6" L
- Mfr # DMAPL2930
- Zoro # G0175019
product price:Â
$
9.69
/ea
Key Features
Drill Bit Size
1/4 in
Overall Length
6 in
Material - Machining
Carbide Head
Shank Type - Machining
SDS Plus
For Tool Type
Hammer Drill, Rotary Hammer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAPL2930
- Zoro #
- G0175019
- UPC #
- 008925151005
- Country of Origin
- Germany
- Item
- Drill Bit
- Material - Machining
- Carbide Head
- Shank Type - Machining
- SDS Plus
- For Tool Type
- Hammer Drill, Rotary Hammer
- Number of Cutter Heads
- 2
- Number of Flutes
- 4
- For Workpiece Material
- Block, Brick, Concrete
- Shank Included
- Yes
- Shank Type
- SDS-Plus
- Tip Material
- Carbide Tipped
Dimensions
- Drill Bit Size
- 1/4 in
- Overall Length
- 6 in
- Flute Length
- 3 1/2 in
- Maximum Drilling Depth
- 3 1/2 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Shank Diameter
- 25/64 in
Description
Drill Bit, 1/4 in, Maximum Drilling Depth 3 1/2 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.