Shop ZORO SELECT

Drill Bushing, Type P, Drill Size No 30

  • Mfr # P208DY
  • Zoro # G9074143

product price: 
$
9.45
/ea

Key Features

Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Measurement System
Wire
Inside Dia.
#30
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P208DY
Zoro #
G9074143
UPC #
-
Country of Origin
Multiple
Rockwell Hardness
RC 62-64
Measurement System
Wire
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.1285
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Dimensions

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
1/2 in
Inside Dia.
#30
Size- Decimal
#30 (0.1285)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in
Drill Size
#30
Size - Decimal
7/16 in - 0.4375
Wire Rope Length
1/2 in
Length
1/2 in

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.