Drill Bushing, Type P, Drill Size 31/32 In
Mfr # P8812OM
Zoro # G3057936
product price: $9.69
/eaKey Features
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P8812OM
Zoro #
G3057936
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Outside Dia.
1 3/8 in
Inside Dia.
31/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
31/32" (0.9688)
Drill Size
31/32 in
Size - Decimal
8.00mm - 0.3150
Details
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.9688
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.