Drill Bushing, Type P, Drill Size 31/32 In
Mfr # P8816OM
Zoro # G1985560
product price: $10.69
/eaKey Features
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Outside Dia.
1 3/8 in
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8816OM
Zoro #
G1985560
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 in
Outside Dia.
1 3/8 in
Inside Dia.
31/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
31/32 in
Size- Decimal
31/32" (0.9688)
Size - Decimal
8.00mm - 0.3150
Details
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.9688
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Head Type
Headless
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.