Drill Bushing, Type P, Drill Size 31/32 In
Mfr # P8822OM
Zoro # G9734916
product price: $11.89
/eaKey Features
Finish
High Speed Steel
Inside Dia.
31/32 in
Decimal Equivalent
0.9688
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P8822OM
Zoro #
G9734916
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
31/32 in
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
31/32 in
Size- Decimal
31/32" (0.9688)
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Outside Dia.
1 3/8 in
Size - Decimal
31/32" - 0.9688
Details
Finish
High Speed Steel
Decimal Equivalent
0.9688
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.