Zoro Homepage

Drill Bushing, Type P, Drill Size 31/32 In

  • Mfr # PT8824OM

  • Zoro # G9740446


product price: $12.99
/ea

Key Features

Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Finish
High Speed Steel
Inside Dia.
31/32 in
Drill Size
31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8824OM
Zoro #
G9740446
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
31/32 in
Drill Size
31/32 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size- Decimal
31/32" (0.9688)
Overall Length
1 1/2 in
Outside Dia.
1 3/8 in
Size - Decimal
1-23/64 in - 1.3594

Details

Head Material
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Decimal Equivalent
0.9688
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.