Drill Bushing, Type P, Drill Size 3/16 In
Mfr # P265FT
Zoro # G3086310
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Drill Size
3/16 in
Inside Dia.
3/16 in
Decimal Equivalent
0.1875
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P265FT
Zoro #
G3086310
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
3/16 in
Inside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
3/16" (0.1875)
Outside Dia.
13/32 in
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
1 in - 1.0000
Details
Decimal Equivalent
0.1875
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.