Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 3/16 In

  • Mfr # P266FT

  • Zoro # G3086091


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Outside Dia.
13/32 in
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P266FT
Zoro #
G3086091
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
3/16 in
Size- Decimal
3/16" (0.1875)
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
3/16 in
Size - Decimal
1/16 in - 0.0625

Details

Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1875
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.