Drill Bushing, Type P, Drill Size 3/16 In
Mfr # P325FT
Zoro # G3048985
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Outside Dia.
1/2 in
Drill Size
3/16 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P325FT
Zoro #
G3048985
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1/2 in
Drill Size
3/16 in
Overall Length
5/16 in
Inside Dia.
3/16 in
Size- Decimal
3/16" (0.1875)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
V - 0.3770
Details
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Decimal Equivalent
0.1875
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.