Drill Bushing, Type P, Drill Size 3/16 In
Mfr # PT2010FT
Zoro # G3063956
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Inside Dia.
3/16 in
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT2010FT
Zoro #
G3063956
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
3/16 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
5/8 in
Drill Size
3/16 in
Size- Decimal
3/16" (0.1875)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/16 in
Size - Decimal
5/16 in - 0.3125
Details
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1875
Hardness
Rc 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.