Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 31/64 In

  • Mfr # P4840LG

  • Zoro # G6271221


product price: $20.49
/ea

Key Features

Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Measurement System
Fractional Inch
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4840LG
Zoro #
G6271221
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
31/64 in
Outside Dia.
3/4 in
Size- Decimal
31/64" (0.4844)
Overall Length
2 1/2 in
Inside Dia.
31/64 in
Size - Decimal
#64 - 0.0360

Details

Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Finish
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.4844
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.