Zoro Homepage

Drill Bushing, Type P, Drill Size 31/64 In

  • Mfr # PT4810LG

  • Zoro # G3092376


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.4844
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Inside Dia.
31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT4810LG
Zoro #
G3092376
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
31/64 in
Drill Size
31/64 in
Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
5/8 in
Size- Decimal
31/64" (0.4844)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#31 - 0.1200

Details

Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.4844
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.