Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 3.1mm

  • Mfr # P166DU

  • Zoro # G3061899


product price: $8.95
/ea

Key Features

Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
3.10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P166DU
Zoro #
G3061899
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
3.10 mm
Drill Size
3.10 mm
Overall Length
3/8 in
Outside Dia.
1/4 in
Size - Decimal
51/64 in - 0.7969

Details

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Head Material
High Speed Steel
Bushing Head Type
Headless
Finish
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Head Type
No
Decimal Equivalent
0.1220
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.