Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 3.25mm
- Mfr # PT1610DX
- Zoro # G3081690
product price:Â
$
9.19
/ea
Key Features
Bushing Type
Headless Press Fit
Measurement System
Metric
Overall Length
5/8 in
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT1610DX
- Zoro #
- G3081690
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Press-Fit Drill Bushing (P)
- Bushing Type
- Headless Press Fit
- Measurement System
- Metric
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Bushing Head Type
- Headless
- Drill Bushing Wall Type
- Thin Wall
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Head Type
- No
- Decimal Equivalent
- 0.1280
- Bushing Code
- PM
Dimensions
- Overall Length
- 5/8 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- 3.25 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 1/4 in
- Inside Dia.
- 3.25 mm
- Size - Decimal
- 1-13/64 in - 1.2031
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 3.25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.