Zoro Homepage

Drill Bushing, Type P, Drill Size 3.2mm

  • Mfr # P164DW

  • Zoro # G3052065


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Drill Size
3.20 mm
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P164DW
Zoro #
G3052065
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
3.20 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/4 in
Inside Dia.
3.20 mm
Size - Decimal
I - 0.2720

Details

Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Measurement System
Metric
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.1260
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.