Drill Bushing, Type P, Drill Size 3.2mm
Mfr # P166DW
Zoro # G3061880
product price: $8.65
/eaKey Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P166DW
Zoro #
G3061880
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
3.20 mm
Overall Length
3/8 in
Outside Dia.
1/4 in
Drill Size
3.20 mm
Size - Decimal
51/64 in - 0.7969
Details
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Metric
Material
52100 Thru Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.1260
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.