Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 3.2mm

  • Mfr # P2028DW

  • Zoro # G9741611


product price: $14.39
/ea

Key Features

Heat Treatment
Through Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2028DW
Zoro #
G9741611
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
3.20 mm
Outside Dia.
5/16 in
Inside Dia.
3.20 mm
Size - Decimal
#9 - 0.1960

Details

Heat Treatment
Through Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Metric
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Hardness
Rc 62-64
Head Type
No
Decimal Equivalent
0.1260
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.