Drill Bushing, Type P, Drill Size 3.2mm
Mfr # P206DW
Zoro # G3059841
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P206DW
Zoro #
G3059841
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/8 in
Outside Dia.
5/16 in
Inside Dia.
3.20 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
3.20 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Details
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Metric
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.1260
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.