Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 3/32 In

  • Mfr # PT1210CU

  • Zoro # G3094178


product price: $9.99
/ea

Key Features

Inside Dia.
3/32 in
Heat Treatment
Through Hardened
Decimal Equivalent
0.0938
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT1210CU
Zoro #
G3094178
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
3/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/16 in
Overall Length
5/8 in
Size- Decimal
3/32" (0.0938)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
3/32 in
Size - Decimal
#26 - 0.1470

Details

Heat Treatment
Through Hardened
Decimal Equivalent
0.0938
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Bushing Head Type
Headless
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.