Drill Bushing, Type P, Drill Size 3/32 In
Mfr # PT126CU
Zoro # G3082698
product price: $8.99
/eaKey Features
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Drill Size
3/32 in
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT126CU
Zoro #
G3082698
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/8 in
Drill Size
3/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
3/32" (0.0938)
Inside Dia.
3/32 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
3/16 in
Size - Decimal
1-1/8 in - 1.1250
Details
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Hardness
Rc 62-64
Finish
High Speed Steel
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0938
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.