Drill Bushing, Type P, Drill Size 33/64 In
Mfr # P4834LP
Zoro # G1989611
product price: $11.29
/eaKey Features
Drill Size
33/64 in
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4834LP
Zoro #
G1989611
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
33/64 in
Overall Length
2 1/8 in
Inside Dia.
33/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
33/64" (0.5156)
Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
#63 - 0.0370
Details
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Measurement System
Fractional Inch
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.5156
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 33/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.