Zoro Homepage

Drill Bushing, Type P, Drill Size 33/64 In

  • Mfr # P5616LP

  • Zoro # G3087421


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Measurement System
Fractional Inch
Finish
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5616LP
Zoro #
G3087421
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
33/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
7/8 in
Drill Size
33/64 in
Size- Decimal
33/64" (0.5156)
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#7 - 0.2010

Details

Measurement System
Fractional Inch
Finish
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Decimal Equivalent
0.5156
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.