Drill Bushing, Type P, Drill Size 33/64 In
Mfr # P5622LP
Zoro # G3087345
product price: $8.19
/eaKey Features
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Outside Dia.
7/8 in
Inside Dia.
33/64 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5622LP
Zoro #
G3087345
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
7/8 in
Inside Dia.
33/64 in
Drill Size
33/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
33/64" (0.5156)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 3/8 in
Size - Decimal
#7 - 0.2010
Details
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Decimal Equivalent
0.5156
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 33/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.