Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 33/64 In

  • Mfr # P6416LP

  • Zoro # G3064979


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Finish
High Speed Steel
Decimal Equivalent
0.5156
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P6416LP
Zoro #
G3064979
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
33/64" (0.5156)
Inside Dia.
33/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
33/64 in
Overall Length
1 in
Outside Dia.
1 in
Size - Decimal
49/64 in - 0.7656

Details

Finish
High Speed Steel
Decimal Equivalent
0.5156
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.