Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 33/64 In

  • Mfr # P6448LP

  • Zoro # G6274362


product price: $20.99
/ea

Key Features

Hardness
Rc 62-64
Outside Dia.
1 in
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P6448LP
Zoro #
G6274362
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
3 in
Size- Decimal
33/64" (0.5156)
Inside Dia.
33/64 in
Drill Size
33/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
33/64" - 0.5156
Drill Bit Dimension Type
Wire

Details

Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Decimal Equivalent
0.5156
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Measurement System
Fractional Inch
Bushing Head Type
Headless
Material
52100 Thru Hardened
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.