Zoro Homepage

Drill Bushing, Type P, Drill Size 33/64 In

  • Mfr # PT4810LP

  • Zoro # G3092367


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Bushing Head Type
Headless
Size- Decimal
33/64" (0.5156)
Drill Size
33/64 in
Heat Treatment
Through Hardened
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT4810LP
Zoro #
G3092367
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
33/64" (0.5156)
Drill Size
33/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
5/8 in
Inside Dia.
33/64 in
Outside Dia.
3/4 in
Size - Decimal
#31 - 0.1200

Details

Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.5156
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.