Drill Bushing, Type P, Drill Size 3.3mm
Mfr # P164DZ
Zoro # G1831396
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Bushing Type
Headless Press Fit
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
3.30 mm
Outside Dia.
1/4 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P164DZ
Zoro #
G1831396
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
3.30 mm
Outside Dia.
1/4 in
Overall Length
1/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
3.30 mm
Size - Decimal
I - 0.2720
Details
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Head Type
No
Decimal Equivalent
0.1299
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.