Drill Bushing, Type P, Drill Size 3.3mm
Mfr # P168DZ
Zoro # G3090151
product price: $9.15
/eaKey Features
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Inside Dia.
3.30 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P168DZ
Zoro #
G3090151
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Inside Dia.
3.30 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
1/4 in
Drill Size
3.30 mm
Size - Decimal
#44 - 0.0860
Details
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Finish
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Head Type
Headless
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Head Type
No
Decimal Equivalent
0.1299
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.