Zoro Homepage

Drill Bushing, Type P, Drill Size 3/4 In

  • Mfr # P648NC

  • Zoro # G3591725


product price: $7.19
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.7500
Bushing Head Type
Headless
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P648NC
Zoro #
G3591725
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Outside Dia.
1 in
Size- Decimal
3/4" (0.7500)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
3/4 in
Size - Decimal
7/8 in - 0.8750

Details

Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.7500
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Material
52100 Thru Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.