Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 3/4 In

  • Mfr # P8828NC

  • Zoro # G9734821


product price: $14.19
/ea

Key Features

Drill Size
3/4 in
Finish
High Speed Steel
Material - Machining
High Speed Steel
Inside Dia.
3/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8828NC
Zoro #
G9734821
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
3/4 in
Overall Length
1 3/4 in
Inside Dia.
3/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
3/4" (0.7500)
Outside Dia.
1 3/8 in
Size - Decimal
8.50mm - 0.3346

Details

Finish
High Speed Steel
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Bushing Head Type
Headless
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Decimal Equivalent
0.7500
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.