Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 3/4 In

  • Mfr # P8834NC

  • Zoro # G6274572


product price: $16.39
/ea

Key Features

Outside Dia.
1 3/8 in
Bushing Type
Headless Press Fit
Inside Dia.
3/4 in
Measurement System
Fractional Inch
Size- Decimal
3/4" (0.7500)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8834NC
Zoro #
G6274572
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/8 in
Overall Length
2 1/8 in
Inside Dia.
3/4 in
Size- Decimal
3/4" (0.7500)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
3/4 in
Size - Decimal
8.50mm - 0.3346

Details

Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.7500
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.