Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 3/4 In

  • Mfr # SP00004840

  • Zoro # G3080686


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Bushing Head Type
Headless
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Inside Dia.
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP00004840
Zoro #
G3080686
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
5/16 in
Inside Dia.
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
3/4" (0.7500)
Outside Dia.
7/8 in
Size - Decimal
13/16 in - 0.8125

Details

Bushing Head Type
Headless
Item
Serrated Press-Fit Drill Bushing (SP)
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.7500
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Code
SP
Head Type
No

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.