Zoro Homepage

Drill Bushing, Type P, Drill Size 3/4 In

  • Mfr # SP00004841

  • Zoro # G3080677


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Drill Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP00004841
Zoro #
G3080677
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drill Size
3/4 in
Inside Dia.
3/4 in
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
7/8 in
Size- Decimal
3/4" (0.7500)
Size - Decimal
13/16 in - 0.8125

Details

Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Decimal Equivalent
0.7500
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Item
Serrated Press-Fit Drill Bushing (SP)
Hardness
Rc 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Code
SP
Head Type
No

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.