Zoro Homepage

Drill Bushing, Type P, Drill Size 3/4 In

  • Mfr # SP00006001

  • Zoro # G3080607


product price: $8.19
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Finish
High Speed Steel
Inside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP00006001
Zoro #
G3080607
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
1 in
Inside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
7/8 in
Size- Decimal
3/4" (0.7500)
Drill Size
3/4 in
Size - Decimal
1-3/16 in - 1.1875

Details

Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Head Type
Headless
Material
52100 Thru Hardened
Decimal Equivalent
0.7500
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Item
Serrated Press-Fit Drill Bushing (SP)
Hardness
Rc 62-64
Bushing Code
SP
Head Type
No

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.