Zoro Homepage

Drill Bushing, Type P, Drill Size 35/64 In

  • Mfr # P5634LU

  • Zoro # G1833651


product price: $10.69
/ea

Key Features

Measurement System
Fractional Inch
Decimal Equivalent
0.5469
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
35/64 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5634LU
Zoro #
G1833651
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
35/64 in
Overall Length
2 1/8 in
Drill Size
35/64 in
Size- Decimal
35/64" (0.5469)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
7/8 in
Size - Decimal
1-1/16 in - 1.0625

Details

Measurement System
Fractional Inch
Decimal Equivalent
0.5469
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 35/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.