Drill Bushing, Type P, Drill Size 35/64 In
Mfr # P5640LU
Zoro # G9741207
product price: $12.39
/eaKey Features
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Size- Decimal
35/64" (0.5469)
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P5640LU
Zoro #
G9741207
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
35/64" (0.5469)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
35/64 in
Inside Dia.
35/64 in
Overall Length
2 1/2 in
Outside Dia.
7/8 in
Size - Decimal
1-1/2 in - 1.5000
Details
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Decimal Equivalent
0.5469
Bushing Head Type
Headless
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.