Zoro Homepage

Drill Bushing, Type P, Drill Size 35/64 In

  • Mfr # P565LU

  • Zoro # G3083930


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Measurement System
Fractional Inch
Hardness
Rc 62-64
Size- Decimal
35/64" (0.5469)
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P565LU
Zoro #
G3083930
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
35/64" (0.5469)
Drill Size
35/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
5/16 in
Outside Dia.
7/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
35/64 in
Size - Decimal
11/32 in - 0.3438

Details

Measurement System
Fractional Inch
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Decimal Equivalent
0.5469
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 35/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.